Beli jual linear bearing murah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  2. NIKKO Wash Bottle Plastic (Botol Cuci Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    NIKKO Wash Bottle Plastic (Botol Cuci Lab)
    Deskripsi:
    - Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.
    atribut:
    • Material: LDPE (Low-Density Polyethylene)
    • Nozzle Cap: LLDPE (Linear LDPE)
    • Temperature Range (°C): -30 to 60
Daftar Harga jual linear bearing murah Terbaru November 2026
IRC Motorcycle Tyre Tubetype (Ban Luar Motor)Rp159.900
NIKKO Wash Bottle Plastic (Botol Cuci Lab)Rp129.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)